0
1

Solid End Mill, 3-Flute, 2.5mm

Order Code: ZT1718865S

£54.99 Inc VAT (20%)


Description

This 3 flute end mill is ideal for both plunging and slotting, and features irregular helical geometry for reduced chattering during work.

Features and Benefits
• 3 flutes
• Irregular helical geometry reduces chattering

Typical Applications
• Plunging
• Slotting

See full description
Specifications for Solid End Mill, 3-Flute, 2.5mm
  • Material
    Carbide
  • Flute Type
    Helical
  • End Mill Type
    End Mill
  • MFR Part No.
    90031256
  • Overall Length
    50mm
  • Length Type
    Regular
  • Number of Flutes
    3
  • Finish/Coating
    Uncoated
  • Cutter Diameter
    2.5mm
  • Plunge Type
    Centre Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome