Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
1025 3.50MM Carbide S/SGS200 3FLUTE Drill
By Guhring
Order Code:
ZT1198570S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/1025-3-50mm-carbide-s-sgs200-3flute-drill/p/ZT1198570S
Add to quotation
View all Carbide High Performance Production Drills
Description
Description unavailable
Specifications
Specifications for 1025 3.50MM Carbide S/SGS200 3FLUTE Drill
MFR Part No.
01025 003.500
Series
1025
Carbide Drill Type
Carbide High Performance
Drill Diameter
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome