1181 15.00mm Carbide RT100 Ratios-Drill

Order Code: ZT2490591S

£499.99 Inc VAT (20%)


Description

RT100U High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for the drilling of long and short chipping materials such as structural and case hardened steels, cast steels, heat treatable steels and alloyed steels with a tensile hardness of up to 1000N/mm2. Conform to DIN6537. Type 1181

Specifications for 1181 15.00mm Carbide RT100 Ratios-Drill
  • Drill Diameter
    15mm
  • Series
    1181
  • Material
    Carbide
  • MFR Part No.
    01181 015.000
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome