1182 7.00mm Carbide RT100 Ratio S-Drill

Order Code: ZT3934004S

£179.99 Inc VAT (20%)


Description

RT100F High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for materials with a tensile strength of up 1400N/mm2. With improved rigidity and resistance to wear. High speed and feed rates can be used to produce holes with high alignment accuracy with tight tolerances. Conform to DIN6537. Type 1182

Specifications for 1182 7.00mm Carbide RT100 Ratio S-Drill
  • Material
    Carbide
  • Series
    1182
  • MFR Part No.
    01182 007.000
  • Drill Diameter
    7mm
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome