Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
1702 10.00mm Carbide RT100 Ratio S-Drill
By Guhring
Order Code:
ZT1198493S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/1702-10-00mm-carbide-rt100-ratio-s-drill/p/ZT1198493S
Add to quotation
View all Carbide High Performance Production Drills
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 1702 10.00mm Carbide RT100 Ratio S-Drill
Drill Diameter
10mm
Carbide Drill Type
Carbide High Performance
Series
1702
MFR Part No.
01702 010.000
Material
Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome