Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
2711 9.30mm L/S Carbide Ratio Drill
By Guhring
Order Code:
ZT2490560S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/2711-9-30mm-l-s-carbide-ratio-drill/p/ZT2490560S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Specifications
Specifications for 2711 9.30mm L/S Carbide Ratio Drill
Material
Carbide
MFR Part No.
02711 009.300
Series
2711
Carbide Drill Type
Carbide High Performance
Drill Diameter
9.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome