Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
3899 1.50mm Carbide Microprecision Drill
By Guhring
Order Code:
ZT1198574S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/3899-1-50mm-carbide-microprecision-drill/p/ZT1198574S
Add to quotation
View all Carbide High Performance Production Drills
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 3899 1.50mm Carbide Microprecision Drill
MFR Part No.
03899 001.500
Material
Carbide
Series
3899
Drill Diameter
1.5mm
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome