0
1
2

5.50MM Q-Coat Coolant Carbide Drill 5XD

Order Code: ZT1144129X

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

5 x D Through Coolant
SwissTech Q-Coated carbide drills are for drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic. They are self-centering with a point angle: 140.

Tolerance of diameter: m7.
tolerance of shank: h6.
Manufactured to DIN 6537.

See full description
Specifications for 5.50MM Q-Coat Coolant Carbide Drill 5XD
  • Helix Angle
    30°
  • Material Grade
    Micrograin
  • Number of Flutes
    2
  • Standards Met
    DIN 1412
    DIN 6553
  • Cutting Direction
    Right Hand
  • Drill Diameter
    5.5mm
  • Flute Length
    44mm
  • Drill Diameter Tolerance
    m7
  • Overall Length
    82mm
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Shank Diameter
    6mm
  • Point Type
    Helical
  • Finish/Coating
    TiAlN
  • Shank Diameter Tolerance
    h6
  • Material
    Carbide
  • Web Thickness
    Form C
  • Point Angle
    140°
  • Coolant Delivery
    Coolant Through
  • MFR Part No.
    DH408055
  • Carbide Drill Type
    Carbide High Performance
  • Diameter x Depth
    5xD
  • ISO Category
    N
    P
    K
    M
    S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome