5510 11/32" (8.73mm) Carbide Slratio Drill

Order Code: ZT1720119S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

For the drilling of long and short-chipping materials such as structural and case hardened steels, cast steels, heat-treatable steels and
alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.
Highest speed and feed rates possible (see Guroguide). High alignment accuracy with small diameter tolerance and excellent surface finish.
Excellent self-centring qualities as well as producing short chips thanks to a concave cutting point geometry and web thinning.
Pre-conditions for use.
Powerful machines, no play in spindle bearings, alignment accurate tool holders. Max. concentricity error of clamped tools: 0.02mm. Chatter-free, mechanical feeds.
Ratio drills with internal cooling are also available with straight shank but without whistle notch flats for the application in hydraulic chucks.
Point angle: 140,
tolerance of diameter: m7,
tolerance of shank: h6.
Manufactured to DIN 6537.

See full description
Specifications for 5510 11/32" (8.73mm) Carbide Slratio Drill
  • MFR Part No.
    05510 008.730
  • Carbide Drill Type
    Carbide High Performance
  • Series
    5510
  • Material
    Carbide
  • Drill Diameter
    11/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome