5511 16.50mm Carbide Straight Shank Ratio Drill - FIREX Coated

Order Code: ZT3924355S

£349.99 Inc VAT (20%)


Description

For drilling into general steel, cast steel, cast iron,chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic. FIREX® Guhrings own coating uses the PVD process. An all round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Features and Benefits
• Self-centering for greater precision
• Solid carbide construction for greater toughness
• FIREX® coating achieves two to three times the performance of TiN

Standards
• Manufactured to DIN 6537

Notes
• Sizes 3.00mm to 20.00mm

See full description
Specifications for 5511 16.50mm Carbide Straight Shank Ratio Drill - FIREX Coated
  • Point Angle
    140°
  • Shank Diameter
    18mm
  • Standards Met
    DIN 6537
  • Coolant Delivery
    Coolant Through
  • Overall Length
    143mm
  • MFR Part No.
    05511 016.500
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    H6
  • Material
    Carbide
  • Series
    5511
  • Helix Type
    Normal Helix
  • Flute Length
    93mm
  • Drill Diameter Tolerance
    M7
  • Number of Flutes
    2
  • ISO Category
    P
    K
  • Diameter x Depth
    5xD
  • Drill Diameter
    16mm
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome