Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 17.00mm Carbide Straight Shank Ratio Drill - FIREX Coated
By Guhring
Order Code:
ZT3924346S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-17-00mm-carbide-straight-shank-ratio-drill-firex-coated/p/ZT3924346S
Add to quotation
View all Carbide High Performance Production Drills
Description
Series 5511 - Metric
Specifications
Specifications for 5511 17.00mm Carbide Straight Shank Ratio Drill - FIREX Coated
Helix Type
Normal Helix
Material
Carbide
MFR Part No.
05511 017.000
Cutting Direction
Right Hnd
Series
5511
Drill Diameter
17mm
Carbide Drill Type
Carbide High Performance
Diameter x Depth
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome