Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 17.50mm Carbide Straight Shank Ratio Drill - FIREX Coated
By Guhring
Order Code:
ZT3924377S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-17-50mm-carbide-straight-shank-ratio-drill-firex-coated/p/ZT3924377S
Add to quotation
View all Carbide High Performance Production Drills
Description
Series 5511 - Metric
Specifications
Specifications for 5511 17.50mm Carbide Straight Shank Ratio Drill - FIREX Coated
Material
Carbide
Series
5511
MFR Part No.
05511 017.500
Cutting Direction
Right Hnd
Helix Type
Normal Helix
Diameter x Depth
5xD
Drill Diameter
17.5mm
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome