Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 19.00mm Carbide Straight Shank Ratio Drill - FIREX Coated
By Guhring
Order Code:
ZT3924305S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-19-00mm-carbide-straight-shank-ratio-drill-firex-coated/p/ZT3924305S
Add to quotation
View all Carbide High Performance Production Drills
Description
Series 5511 - Metric
Specifications
Specifications for 5511 19.00mm Carbide Straight Shank Ratio Drill - FIREX Coated
Series
5511
Helix Type
Normal Helix
MFR Part No.
05511 019.000
Cutting Direction
Right Hnd
Material
Carbide
Diameter x Depth
5xD
Carbide Drill Type
Carbide High Performance
Drill Diameter
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome