5511 6.40mm Carbide SL Ratio Drill

Order Code: ZT3924359S

£79.99 Inc VAT (20%)


Description

For drilling into general steel, cast steel, cast iron,chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic. FIREX® Guhrings own coating uses the PVD process. An all round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Features and Benefits
• Self-centering for greater precision
• Solid carbide construction for greater toughness
• FIREX® coating achieves two to three times the performance of TiN

Standards
• Manufactured to DIN 6537

Notes
• Sizes 3.00mm to 20.00mm

See full description
Specifications for 5511 6.40mm Carbide SL Ratio Drill
  • Cutting Direction
    Right Hnd
  • Material
    Carbide
  • Series
    5511
  • Helix Type
    Normal Helix
  • MFR Part No.
    05511 006.400
  • Carbide Drill Type
    Carbide High Performance
  • Diameter x Depth
    5xD
  • Drill Diameter
    6.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome