Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 6.60mm Carbide SL Ratio Drill
By Guhring
Order Code:
ZT2490711S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£84.59
6%
1
Add to basket
Get it in
11-13
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-6-60mm-carbide-sl-ratio-drill/p/ZT2490711S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5511 6.60mm Carbide SL Ratio Drill
MFR Part No.
05511 006.600
Series
5511
Material
Carbide
Carbide Drill Type
Carbide High Performance
Drill Diameter
6.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome