Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 9/16" (14.29mm) Carbide SL Ratio Drill
By Guhring
Order Code:
ZT3924319S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-9-16-inch-14-29mm-carbide-sl-ratio-drill/p/ZT3924319S
Add to quotation
View all Carbide High Performance Production Drills
Description
Series 5511 - Inch
Specifications
Specifications for 5511 9/16" (14.29mm) Carbide SL Ratio Drill
Flute Type
Spiral
Flute Length
83mm
Cutting Direction
Right Hnd
Series
5511
Coolant Delivery
Coolant Through
Material
Carbide
Overall Length
133mm
Helix Type
Normal Helix
MFR Part No.
05511 014.290
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome