Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5514 11.40mm Carbide SL Ratio Drill
By Guhring
Order Code:
ZT1720183S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5514-11-40mm-carbide-sl-ratio-drill/p/ZT1720183S
Add to quotation
View all Carbide High Performance Production Drills
Description
Not available.
Specifications
Specifications for 5514 11.40mm Carbide SL Ratio Drill
Material
Carbide
MFR Part No.
05514 011.400
Carbide Drill Type
Carbide High Performance
Series
5514
Drill Diameter
11.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome