Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5514 4.70mm Carbide SL Ratio Drill
By Guhring
Order Code:
ZT2490828S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5514-4-70mm-carbide-sl-ratio-drill/p/ZT2490828S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Specifications
Specifications for 5514 4.70mm Carbide SL Ratio Drill
Drill Diameter
4.7mm
MFR Part No.
05514 004.700
Material
Carbide
Carbide Drill Type
Carbide High Performance
Series
5514
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome