5515 5/16" (7.94MM) Carbide SL Ratio Drill

Order Code: ZT1144247X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Guhring No.5515 Series solid carbide jobber drill Fire Coated suitable for drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic,
self-centering. Point angle: 140, Tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.

See full description
Specifications for 5515 5/16" (7.94MM) Carbide SL Ratio Drill
  • MFR Part No.
    05515 007.940
  • Material
    Carbide
  • Series
    5515
  • Drill Diameter
    5/16in
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome