5525 12.00mm Carbide Ratio Drill - Nano-FIREX Coated

Order Code: ZT3933105S

£349.99 Inc VAT (20%)


Description

Series 5525 Carbide Ratio Drill

• Metric sizes 3.00mm to 20.00mm
• Carbide
• Self centering
• 12xD
• 135° point angle
•Nano-FIREX Coating

Ultra-finest grain-solid carbide, according to factory standard, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning.Normal rake angle

Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.

Note: The drills can be sharpened and recoated several times.

See full description
Specifications for 5525 12.00mm Carbide Ratio Drill - Nano-FIREX Coated
  • Shank Diameter Tolerance
    H6
  • Material
    Carbide
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Standards Met
    Guhring Standard
  • Coolant Delivery
    Coolant Through
  • Helix Type
    Normal Helix
  • Series
    5525
  • MFR Part No.
    05525 012.000
  • Number of Flutes
    2
  • Flute Length
    156mm
  • Shank Diameter
    12mm
  • Overall Length
    204mm
  • Drill Diameter Tolerance
    H7
  • Point Angle
    135°
  • Web Thickness
    RT100 Guhring Standard
  • Carbide Drill Type
    Carbide High Performance
  • Drill Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome