Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
724 8.00mm Carbide S/S 120 Degree Spot Drill
By Guhring
Order Code:
ZT2490487S
£91.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
91.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/724-8-00mm-carbide-s-s-120-degree-spot-drill/p/ZT2490487S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Specifications
Specifications for 724 8.00mm Carbide S/S 120 Degree Spot Drill
MFR Part No.
00724 008.000
Drill Diameter
8mm
Series
724
Material
Carbide
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome