Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
768 12.50mm Carbide RT150 Ratiodrill
By Guhring
Order Code:
ZT2490552S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/768-12-50mm-carbide-rt150-ratiodrill/p/ZT2490552S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Specifications
Specifications for 768 12.50mm Carbide RT150 Ratiodrill
MFR Part No.
00768 012.500
Series
568
Material
Carbide
Drill Diameter
12.5mm
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome