Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
769 10.00mm Carbide RT150 Ratio Drill
By Guhring
Order Code:
ZT2490562S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/769-10-00mm-carbide-rt150-ratio-drill/p/ZT2490562S
Add to quotation
View all Carbide High Performance Production Drills
Description unavailable
Specifications
Specifications for 769 10.00mm Carbide RT150 Ratio Drill
Carbide Drill Type
Carbide High Performance
Drill Diameter
10mm
MFR Part No.
00769 010.000
Material
Carbide
Series
769
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome