No 40 Solid Carbide Drill

Order Code: ZT2632853S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

This range of aircraft jobber-length drills with straight shanks are manufactured from solid carbide and left uncoated for complete abrasion resistance and a drill that remains sharp through continued use on hard metals. The design features a 118° 4-facet point angle for a sharp edged chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.

Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• left bright and uncoated for increased wear resistance and hardness
• Solid carbide providing strength when drilling non-ferrous materials

Typical Applications
• Designed for 3xD drilling without pecking in non-ferrous material

See full description
Specifications for No 40 Solid Carbide Drill
  • Material
    Carbide
  • Series
    Precision
  • MFR Part No.
    6002120
  • Point Type
    Four Facet
  • Point Angle
    118°
  • Overall Length
    50.8mm
  • Finish/Coating
    Uncoated
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Carbide Drill Type
    Carbide High Performance
  • Drill Diameter
    2.49mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome