No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill - GUR1581202B

Order Code: ZT3924298S

£72.99 Inc VAT (20%)


Description

For drilling into general steel, cast steel, cast iron,
chilled cast iron, malleable cast iron, non-ferrous
heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140, Tolerance of diameter: m7,
tolerance of shank: h6. Manufactured to DIN 6537.

See full description
Specifications for No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill - GUR1581202B
  • Material
    Carbide
  • Coolant Delivery
    Coolant Through
  • MFR Part No.
    05511 004.760
  • Cutting Direction
    Right Hnd
  • Series
    5511
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Carbide Drill Type
    Carbide High Performance
  • Drill Diameter
    3/16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome