No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill - GUR1581213N

Order Code: ZT3924326S

£79.99 Inc VAT (20%)


Description

For drilling into general steel, cast steel, cast iron,
chilled cast iron, malleable cast iron, non-ferrous
heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140, Tolerance of diameter: m7,
tolerance of shank: h6. Manufactured to DIN 6537.

See full description
Specifications for No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill - GUR1581213N
  • MFR Part No.
    05511 007.940
  • Flute Length
    53mm
  • Material
    Carbide
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Series
    5511
  • Overall Length
    91mm
  • Flute Type
    Spiral
  • Coolant Delivery
    Coolant Through
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome