No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill

Order Code: ZT1720214S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

For drilling into general steel, cast steel, cast iron,
chilled cast iron, malleable cast iron, non-ferrous
heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140, Tolerance of diameter: m7,
tolerance of shank: h6. Manufactured to DIN 6537.

See full description
Specifications for No.5511 Series Solid Carbide Through Coolant Fire Coated Jobber Drill
  • MFR Part No.
    05511 008.730
  • Helix Type
    Normal Helix
  • Material
    Carbide
  • Coolant Delivery
    Coolant Through
  • Series
    5511
  • Overall Length
    103mm
  • Flute Length
    61mm
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Drill Diameter
    8.73mm
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome