0
1
2

R453 5.00MM Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated

Order Code: ZT1391316X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Series R453 Metric

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
TiAlN coated. 140° point.

5 x D

See full description
Specifications for R453 5.00MM Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated
  • Shank Diameter Tolerance
    h6
  • Flute Length
    44mm
  • Material
    Carbide
  • Overall Length
    82mm
  • Cutting Direction
    Right Hand
  • Standards Met
    DIN 6535HA
    DIN 6537L
  • Series
    R453
  • Shank Diameter
    6mm
  • Coolant Delivery
    Coolant Through
  • Number of Flutes
    2
  • Finish/Coating
    TiAlN
  • Drill Diameter
    5mm
  • Drill Diameter Tolerance
    m7
  • Point Angle
    140°
  • Flute Type
    Spiral
  • MFR Part No.
    R4535.0
  • Drill Diameter Metric
    5mm
  • Diameter x Depth
    5xD
  • Material Grade
    HM
  • Point Type
    4 Facet Split Point
  • Helix Type
    Continuously Thinned Web
  • ISO Category
    S
    N
    H
    P
    M
    K
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome