0
1
2

R457 9.50mm Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated

Order Code: ZT2490340S

£53.99 Inc VAT (20%)


Description

Series R457 Metric

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
TiAlN coated. 140° point.

3 x D

See full description
Specifications for R457 9.50mm Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated
  • Material
    Carbide
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 6537 K
  • Material Grade
    HM
  • Shank Diameter Tolerance
    H6
  • Number of Flutes
    2
  • Diameter X Depth
    3xD
  • Helix Type
    Continuously Thinned Web
  • Series
    R457
  • ISO Category
    K
    P
    H
    N
    S
    M
  • Flute Type
    Spiral
  • Coolant Delivery
    Internal
  • Flute Length
    47mm
  • Point Type
    4 Facet Split Point
  • Finish/Coating
    TiAlN
  • Carbide Drill Type
    Carbide High Performance
  • Shank Diameter
    6mm
  • Drill Diameter
    9.5mm
  • Drill Diameter Tolerance
    M7
  • MFR Part No.
    R4579.5
  • Point Angle
    140
  • Overall Length
    89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome