0
1
2
3
4
5
6

Solid Carbide Q-Coat Drill


Select
Select
£14.39 Inc VAT (20%)
Up to 9.5% off


See all variants from £14.39

Description

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140°, tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.

Feature Attributes

Number of Flutes:
2
Point Type:
Helical
Helix Angle:
30 °
Cutting Direction:
Right Hand
Drill Diameter Tolerance:
m7
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome