Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
10.0mm x 120mm Profi Granite Drill
By Alpen
Order Code:
ZT5517271S
£8.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/tools-and-machining/carbide-jobber-drills/10-0mm-x-120mm-profi-granite-drill/p/ZT5517271S
Add to quotation
View all Carbide Jobber Drills
Description
10.0mm x 120mm PROFI GRANITE DRILL
Tags:
#NewProduct
Specifications
Specifications for 10.0mm x 120mm Profi Granite Drill
Product Type
Granite Drill
Material
Granite
Diameter
10.0mm
Length
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome