16.0mm x 260mm SDS+ Tungsten Carbide Multi-Purpose Drill

Order Code: ZT5515546S

£15.49 Inc VAT (20%)


Description

The Alpen Profi Multicut Drills with SDS+ shank are designed for extreme versatility and precision in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics, these drills cater to a wide range of applications. Brand : Alpen Material : Tungsten Carbide Size : 16.0mm x 260mm Special SDS Shank Design : Features an automatic hammer-stop function for SDS-plus hammer drills, significantly enhancing service life. Ideal for Locksmith Industry : Perfect for drilling into hard plates and faceplates on mortice locks and cylinders. Carbide Tip : Extra sharp cutting edges make them well-suited for metal. Patented 4-Step Profile : Ensures fast drill dust feed when drilling into masonry and concrete.

See full description
Specifications for 16.0mm x 260mm SDS+ Tungsten Carbide Multi-Purpose Drill
  • Length
    260mm
  • Material
    Tungsten Carbide
  • Product Type
    Multi-Purpose Drill
  • Diameter
    16.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome