Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
2601 5.00mm Carbide GT100 Jobber Drill
By Guhring
Order Code:
ZT1198568S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-jobber-drills/2601-5-00mm-carbide-gt100-jobber-drill/p/ZT1198568S
Add to quotation
View all Carbide Jobber Drills
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 2601 5.00mm Carbide GT100 Jobber Drill
Point Type
Thinned Point
Coolant Delivery
External
Flute Type
Parabolic
Web Thickness
Form A Web-thinned
Material
Carbide
Drill Diameter Tolerance
h8
Series
2601
Drill Diameter
5mm
Flute Construction
Ground Flute
Cutting Direction
Right Hand
Overall Length
92.08mm
Helix Type
GT 100
Flute Length
61.93mm
Point Angle
130°
Finish/Coating
Bright
MFR Part No.
02601 005.000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome