5.0mm x 100mm Tungsten Carbide Multi-Purpose Drill 1/4in Hex Shank

Order Code: ZT5517279S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

The Alpen Profi Multicut Drills with 1/4" hex shank are engineered for extreme versatility and precision in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics, these drills cater to a wide range of applications. Brand : Alpen Material : Tungsten Carbide Size : 5.0mm x 100mm Ideal for Locksmith Industry : Perfect for drilling into hard plates and faceplates on mortice locks and cylinders. Carbide Tip : Extra sharp cutting edges make them well-suited for metal. Patented 4-Step Profile : Ensures fast drill dust feed when drilling into masonry and concrete. 1/4” Hex Shank : Suitable for use in impact drivers.

See full description
Specifications for 5.0mm x 100mm Tungsten Carbide Multi-Purpose Drill 1/4in Hex Shank
  • Length
    100mm
  • Product Type
    Multi-Purpose Drill
  • Material
    Tungsten Carbide
  • Diameter
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome