5.0mm x 85mm - Tungsten Carbide Multi-Purpose Drill

Order Code: ZT5518842S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 +£5.2712%


Description

The Alpen Profi Multicut Drills are engineered for versatility and precision in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics, these drills cater to a wide range of applications. Brand : Alpen Material : Tungsten Carbide Size : 5.0mm x 85mm Range of Application : Extremely versatile and precise drilling – even with changing drills in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics.

See full description
Specifications for 5.0mm x 85mm - Tungsten Carbide Multi-Purpose Drill
  • Material
    Tungsten Carbide
  • Length
    85mm
  • Product Type
    Multi-Purpose Drill
  • Diameter
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome