5517 15/32" Carbide SL Jobber Drill

Order Code: ZT1391313X

£109.99 Inc VAT (20%)


Description

Series 5517
For cast steels, grey cast iron, chilled cast iron, austenitic manganese steels, bronzes, light metals and non-ferrous metals. Also for economic machining of abrasive materials (AlSi-alloys), fibre-reinforced plastics and other Duroplastics that cause severe abrasion on cutting lips and lands. Made to BS 328, DIN338RN.

Specifications for 5517 15/32" Carbide SL Jobber Drill
  • Coolant Delivery
    External
  • Standards Met
    BS 328
    DIN 338RN
  • Flute Type
    Spiral
  • Flute Length
    101mm
  • Material
    Carbide
  • Cutting Direction
    Right Hand
  • Point Angle
    118°
  • Finish/Coating
    Bright
  • Helix Type
    Normal Helix
  • Drill Diameter
    11.91mm
  • Number of Flutes
    2
  • Overall Length
    151mm
  • Series
    5517
  • Flute Construction
    Ground Flute
  • MFR Part No.
    05517 011.910

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome