6.0mm Tungsten Carbide Glass Drill

Order Code: ZT5517390S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.278%


Description

The Alpen 6.0mm Tungsten Carbide Glass Drill is designed for clean and precise drilling in delicate materials like glass and porcelain. Its robust tungsten carbide build allows for durable, long-lasting use, ensuring consistent performance when used in rotary mode. Brand: Alpen Diameter: 6.0mm Material: Tungsten Carbide Range of Application: Glass, bottles, porcelain, ceramics Operation: Rotary only Features: Precision engineered, durable, suitable for delicate materials

See full description
Specifications for 6.0mm Tungsten Carbide Glass Drill
  • Material
    Tungsten Carbide
  • Diameter
    6.0mm
  • Product Type
    Glass Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome