6.0mm x 110mm SDS+ Tungsten Carbide Multi-Purpose Drill

Order Code: ZT5514948S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

The Alpen Profi Multicut Drills with SDS+ shank are designed for extreme versatility and precision in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics, these drills cater to a wide range of applications. Brand : Alpen Material : Tungsten Carbide Size : 6.0mm x 110mm Special SDS Shank Design : Features an automatic hammer-stop function for SDS-plus hammer drills, significantly enhancing service life. Ideal for Locksmith Industry : Perfect for drilling into hard plates and faceplates on mortice locks and cylinders. Carbide Tip : Extra sharp cutting edges make them well-suited for metal. Patented 4-Step Profile : Ensures fast drill dust feed when drilling into masonry and concrete.

See full description
Specifications for 6.0mm x 110mm SDS+ Tungsten Carbide Multi-Purpose Drill
  • Diameter
    6.0mm
  • Product Type
    Multi-Purpose Drill
  • Material
    Tungsten Carbide
  • Length
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome