Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
710 9.80mm Carbide Tipped S/S Drill
By Guhring
Order Code:
ZT1198573S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-jobber-drills/710-9-80mm-carbide-tipped-s-s-drill/p/ZT1198573S
Add to quotation
View all Carbide Jobber Drills
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 710 9.80mm Carbide Tipped S/S Drill
Drill Diameter
9.8mm
Flute Type
Spiral
Cutting Direction
Right Hand
Point Angle
118°
Helix Type
Duro 150
Finish/Coating
Bright
Flute Construction
Ground Flute
Material
Carbide-tipped
Series
710
MFR Part No.
00710 009.800
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome