Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
710 9.90mm Carbide Tipped S/S Drill
By Guhring
Order Code:
ZT1198506S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-jobber-drills/710-9-90mm-carbide-tipped-s-s-drill/p/ZT1198506S
Add to quotation
View all Carbide Jobber Drills
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 710 9.90mm Carbide Tipped S/S Drill
Material
Carbide-tipped
Flute Construction
Ground Flute
Series
710
Drill Diameter
9.9mm
Point Angle
118°
Flute Type
Spiral
Helix Type
Duro 150
Finish/Coating
Bright
Cutting Direction
Right Hand
MFR Part No.
00710 009.900
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome