Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
732 6.20mm Carbide S/S Jobber Drill
By Guhring
Order Code:
ZT1198576S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-jobber-drills/732-6-20mm-carbide-s-s-jobber-drill/p/ZT1198576S
Add to quotation
View all Carbide Jobber Drills
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 732 6.20mm Carbide S/S Jobber Drill
Material
Carbide
Series
732
Finish/Coating
Bright
Drill Diameter
6.2mm
MFR Part No.
00732 006.200
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome