8.0mm x 120mm Tungsten Carbide Multi-Purpose Drill 1/4in Hex Shank

Order Code: ZT5517248S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.456%


Description

The Alpen Profi Multicut Drills with 1/4" hex shank are engineered for extreme versatility and precision in various materials. Ideal for precision rotary drilling in tiles, natural stone, metal, wood, and plastics, these drills cater to a wide range of applications. Brand : Alpen Material : Tungsten Carbide Size : 8.0mm x 120mm Ideal for Locksmith Industry : Perfect for drilling into hard plates and faceplates on mortice locks and cylinders. Carbide Tip : Extra sharp cutting edges make them well-suited for metal. Patented 4-Step Profile : Ensures fast drill dust feed when drilling into masonry and concrete. 1/4” Hex Shank : Suitable for use in impact drivers.

See full description
Specifications for 8.0mm x 120mm Tungsten Carbide Multi-Purpose Drill 1/4in Hex Shank
  • Diameter
    8.0mm
  • Material
    Tungsten Carbide
  • Length
    120mm
  • Product Type
    Multi-Purpose Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome