A777 HSCo Heavy-Duty Jobber Drill 1.50mm OL40mm WL18mm DOR150COB

Order Code: ZT1460620S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%

Order by 2pm, get it Tomorrow

Description

A777 Metric Cobalt Jobber Drill Bits have a heavy-duty, 135 split point for use when greater heat is generated during drilling, e.g on higher tensile tougher materials and in particular the Aerospace Industry. Specification Flute Geometry Standard Helix, Right hand spiral, Thick Web Point Angle 0.30 mm - 0.95 mm 118 Conical point 1.00 mm to 1.40 mm inclusive 135 4 facet point 1.50 mm and above 135 split point sizes (Split point geometry to NAS 907 Aerospace Specification type P3 Point) Surface Treatment Bronze Material HSCo Cobalt steel DIN 338 RN / BS328 / ISO 235 Tip diameter 1.50mm Working length 18mm. Overall length 40mm.

See full description
Specifications for A777 HSCo Heavy-Duty Jobber Drill 1.50mm OL40mm WL18mm DOR150COB
  • Type
    0.8mm Stainless Steel
  • Pack Quantity
    1
  • Overall Length
    40mm
  • Working Length
    18mm
  • Tip Diameter
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome