0
1

R840-0960-50-A1A 1220 Delta Drill

Order Code: ZT1147020X

£149.99 Inc VAT (20%)
£174.9914% off


Description

CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.

Benefits:
Secure and predictable solution with minimized run-out.
Close hole tolerances.
Regrindable.
Suitable for a large range of materials.


Features:
With or without through coolant.
Robust geometry and grade for all materials.
Tailor made options.

Application:
Conventional drilling, stack drilling, step- and chamfer, angled surfaces, cross hole and thread holes.
Diameter range from 0,30 mm (0.012 inches) to 20 mm (0.787 inch).
High precision applications in various materials.

See full description
Specifications for R840-0960-50-A1A 1220 Delta Drill
  • Manufacturer Grade
    1220
  • MFR Part No.
    11493801
  • Flute Type
    Spiral
  • ISO Designation
    R840-0960-50-A1A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome