0
1
2

Tyre Repair Carbide Mill Cutter 6mm

Order Code: ZT3347034S

£16.99 Inc VAT (20%)


Description

Ø6mm Tyre Repair Carbide Mill CutterCHAR (10) • STEEL TYPE - Ø6mm Mill cutter made from high quality Carbide steel.
• CUTTING PURPOSE - For use when performing tyre repair, to create a clean hole before plugging punctures.
• CUT TYPE - Pointed tree cut.
• SHANK SIZE - Ø6mm.
• OVERALL LENGTH - 90mm.
• STORAGE - Supplied in a plastic storage case.

See full description
Specifications for Tyre Repair Carbide Mill Cutter 6mm
  • Length
    90mm
  • MFR Part No.
    CDB06
  • Size
    6 x 90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome