Drill Bit Sharpener Replacement Grinding Wheel - Silicon Carbide (MS2003)

Order Code: ZT1025990X

£3.09 Inc VAT (20%)
£3.296% off


Description

Grinds correct tip angles and restores cutting edges. The grinding jig has different
angles for correct tip geometry. Accurately precision grinds the correct tip and relief angles. Cam action ensures correct tip rake and chisel edge. Tough silicon carbide wheel. Sharpens all major drill bit types, 3 - 13mm.

Specifications for Drill Bit Sharpener Replacement Grinding Wheel - Silicon Carbide (MS2003)
  • Minimum Compatible Drill Bit Size
    3mm
  • Includes
    (2) Replacement Nylon Bearings
    Fitting Instructions
  • Wheel Material
    Silicone Carbide
  • Type
    Sharpener Wheel
  • MFR Part No.
    MS2003E
  • Compatible Drill Bit Size
    3 - 13
  • Maximum Compatible Drill Bit Size
    13mm
  • Item
    Drill Sharpeners
  • For Use With
    Power Drills
    Drill Bits
  • Material
    Silicone Carbide
  • Grinder Type
    Silicon Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome