DT70752 SDS Plus XLR Full Head Carbide Drill Bit Set, 10 Piece DEWDT70752QZ

Order Code: ZT1276914P

£56.99 Inc VAT (20%)


Description

DEWALT SDS Plus XLR Full Head Carbide Drill Bits have a solid carbide tip that offers users the highest performance in the toughest applications. The 4-cutter geometry provides clean holes, high drilling speed and reduces the chance of jamming of the drill in reinforced concrete. Made from a superior hard metal alloy with an increased drill core structure for greater resistance to fracture. Optimised flute design allows for efficient debris removal. This 10 piece set contains the following sizes 5 x 110mm, 6 x 110mm(x2), 6 x 160mm(x2), 6.5 x 160mm, 8 x 160mm(x2), 10 x 160mm and 12 x 160mm.

See full description
Specifications for DT70752 SDS Plus XLR Full Head Carbide Drill Bit Set, 10 Piece DEWDT70752QZ
  • MFR Part No.
    DT70752-QZ
  • Diameter
    Mixed Set
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome