0
1

SDS Plus XLR Full Head Carbide Drill Bit 10.0mm OL160mm WL100mm DEWDT8928QZ

Order Code: ZT1276983P

160mm
10mm
£10.29 Inc VAT (20%)


Description

DEWALT SDS Plus XLR Full Head Carbide Drill Bits have a solid carbide tip that offers users the highest performance in the toughest applications. The 4-cutter geometry provides clean holes, high drilling speed and reduces the chance of jamming of the drill in reinforced concrete. Made from a superior hard metal alloy with an increased drill core structure for greater resistance to fracture. Optimised flute design allows for efficient debris removal. This DEWALT XSDS Plus XLR Full Head Carbide Drill Bit has the following dimensions Diameter 10.0mm. Working Length 100mm. Overall Length 160mm. Pack Quantity 1.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome