SDS Plus XLR Full Head Carbide Drill Bit 7.0MM OL:160MM WL:100MM

Order Code: ZT1276981P

£9.99 Inc VAT (20%)


Description

This DEWALT XSDS Plus XLR Full Head Carbide Drill Bit has the following dimensions: Diameter: 7.0mm.Working Length: ;100mm.Overall Length: ;160mm.Pack Quantity: 1.

Specifications for SDS Plus XLR Full Head Carbide Drill Bit 7.0MM OL:160MM WL:100MM
  • MFR Part No.
    DT8920-QZ
  • Overall Length
    160mm
  • Diameter
    7mm
  • Pack Quantity
    1
  • Working Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome