0
1

CS124 Countersink Drill Bit 12.4mm (M6)

Order Code: ZT3961635S

£6.29 Inc VAT (20%)
£6.9910% off


Description

Abracs CS124 Countersink Drill Bit manufactured for Pinpoint Accuracy
Abracs CS124 Countersink Bits are manufactured from high-speed steel with a 90° cutting edge for ultimate performance. The precision ground flutes ensure that the three-edged cutters are extremely sharp & durable. Suitable for Mild Steel, Sheet Metal, Steel and Stainless Steel.

Features:
Precision split point
Extreme lifetime
Pinpoint accuracy
Specification:
Part number: CS124
Diameter: 12.4mm (M6)
Length: 56mm
Shank: Straight

See full description
Specifications for CS124 Countersink Drill Bit 12.4mm (M6)
  • Material
    High-Speed Steel
  • Diameter
    12.4mm (M6)
  • Product Type
    Countersink Drill Bit
  • Length
    56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome